Little Giant Ladders
6' Fiberglass 375 lb. Stepladder, Type IAA
Mfr # 15776-001
Zoro # G1839647
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 6 ft.
- Load Capacity 375 lb.
- Material Fiberglass
- Number of Steps 4
- ANSI Type IAA
Explore More Products
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 3 ft H 19303
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage 19708-146
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap 15394-001
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder 18509-817
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap 15396-001
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder 19506-815
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 4 ft H 19304
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Platform Stepladder 18503-817
- LITTLE GIANT LADDERS Step Ladder Alum 6'H 15260-092
- BAUER LADDER 10 ft. Fiberglass Stepladder, 375 lbs. Capacity 35110
- WERNER 10 ft Fiberglass Stepladder 7310
- Little Giant Ladders Ladders