Bosch
Palm Router Combo Kit, 1 HP, 120V, 5.6A
Mfr # PR20EVS
Zoro # G1839918
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HP 1 hp
- Voltage 120V AC
- Amps 5.6 A
- Tool Weight (Lb.) 3.3
Replacement Parts
Explore More Products
- BOSCH ElectronicVariable-SpeedPalmRouterInstal PR20EVSNK
- BOSCH Cordless Compact Router, 12V, Li-Ion GKF12V-25N
- BOSCH 225HPElectronicVSPlunge/Fixed-BaseRouter 1617EVSPK
- BOSCH 1.25 HP Variable Speed Palm Router GKF125CEN
- BOSCH 2.3 HP Electronic Plunge-Base Router MRP23EVS
- BOSCH 2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp MRC23EVSK
- BOSCH Rotozip 55A Spiral Saw SS355-10
- BOSCH Evs Fixed Base Router, 2-Hp. BO390959
- BOSCH Router Plunge Base for MR23-Series MRP01
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit 2838-21
- MILWAUKEE TOOL Production Router, Fixed Base, 3 1/2 HP, 22,000 RPM 5625-20
- Bosch Routers