Shop Alternate Products
This Product is Discontinued
Signify
LED Lamp, BA12,2700-2200K, 4.5W, E12 (Discontinued)
Mfr # 457218
Zoro # G1840058
This Product is Discontinued
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Color Temp. 2200-2700K
- Bulb Housing Glass
- Bulb Shape BA12
- Bulb Technology LED
Customers Also Purchased
- Brand Signify
-
MFR #
457218
-
Zoro #
G1840058
- UPC # 046677457211
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Bulb Manufacturers Warranty Length | 3 yr |
Details
Bulb Base Type | Candelabra Screw (E12) |
Bulb Color Temp. | 2200-2700K |
Bulb Housing | Glass |
Bulb Shape | BA12 |
Bulb Technology | LED |
Bulb Type | Decorative |
Dimmable | Yes |
Type | Mini and Candle |
Voltage | 120 |
Watts | 4.5 |
Light Appearance | 1000-2699K, Very Warm White |
Lumens | 330 |
Bulb Operating Temp. Range | -4 Degrees to 113 Degrees F |
For Enclosed Fixtures | No |
Rough Service | No |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color Tuning | Dim to Warm |
Energy Star Compliant | Yes |
Wattage Equivalency | 40W INC/9 to 11W CFL |
Bulb Designation | 5BA12/827-E12 WG 8/1 |
Color Rendering Index | 80.0 |
Three-Way | No |
Lighting Technology | LED |
Green Certification or Other Recognition | ENERGY STAR |
Bulb Finish | Clear |
Average Bulb Life | 25,000 hr. |
Item | LED Lamp |
Bulb Beam Angle | 0 Degrees |
Indoor/Outdoor Usage | Indoor Only |
Bulb Power Source | Direct Wired |
Bulb Start Type | Instant |
Shatter-Resistant | No |
Color Temperature | 2700K |
Description
LED Lamp, Bulb Shape BA12, Dimmable, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 4.5 Watts, Bulb Color Temp. 2700-2200K, LED, Light Color Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Color Tuning Dim to Warm, Voltage 120, Indoor Only, Lumens 330, Light Bulb Dia. 1-1/2 In., Bulb Power Source Direct Wired, Bulb Beam Angle 0 Degrees , Bulb Designation 5BA12/827-E12 WG 8/1, Energy Star Compliant Yes