- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Exhaust Fan, Slantwall, 48"Propeller
Dayton
Exhaust Fan, Slantwall, 48"Propeller
Mfr # 44YU12
Zoro # G1840128
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,217.99
Item successfully saved to ''
Key Features
- Type Slant-Wall, Direct-Drive
- Propeller Dia. (In.) 48 in
- HP 1 hp
- Voltage 115/230
- Opening Required H (In.) 55 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
44YU12
-
Zoro #
G1840128
- UPC # 190735299821
- Country of Origin United States
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 48 in |
Width (In.) | 52 1/8 in |
Dimension BB (In.) | 53 1/4 in |
Height (In.) | 53 1/4 in |
Venturi Depth (In.) | 4 1/2 in |
Dimension A (In.) | 56 in |
Dimension AA (In.) | 51 1/2 in |
Dimension C (In.) | 29 1/4 in |
Flange Width (In.) | 2 in |
Shaft Dia. (In.) | 7/8 in |
Venturi Clearance Dia. (In.) | 5/16 in |
Dimension F (In.) | 58 1/8 in |
Dimension E (In.) | 3 in |
Max. Depth (In.) | 28 in |
Mesh Size | 1 in x 2 in |
Dimension B (In.) | 57 7/8 in |
Dimension D (In.) | 15 5/8 in |
Overall Height | 53 1/4 in |
Overall Width | 52 1/8 in |
Flange Width | 2 in |
Venturi Depth | 4 1/2 in |
Grille Length | 51 1/2 in |
Grille Width | 53 1/4 in |
Shaft Diameter | 7/8 in |
Manufacturer Warranty Length | 1 yr |
For Cutout HxW | 55 1/2 in x 52 7/8 in |
Blade Diameter | 48 in |
For Cut-Out Width | 52 7/8 in |
Overall Depth | 28 in |
For Cut-Out Height | 55 1/2 in |
Details
Type | Slant-Wall, Direct-Drive |
HP | 1 hp |
Voltage | 115/230 |
Opening Required H (In.) | 55 1/2 in |
Opening Required W (In.) | 52 7/8 in |
CFM/Watt @ 0.100-In. SP | 14.8 |
Motor RPM | 850 |
Motor Enclosure | Totally Enclosed Air Over |
CFM @ 0.000-In. SP | 19,100 |
Propeller Material | Galvanized Steel |
Phase | 1 |
Bearing Type | Permanently Lubricated Sealed Ball |
Fan RPM | 855 |
CFM/Watt @ 0.050-In. SP | 16.5 |
Hz | 60 |
CFM @ 0.100-In. SP | 16,500 |
Number of Blades | 2 |
Includes | Mesh Screen |
Frame Finish | Galvanized |
CFM @ 0.050-In. SP | 17,900 |
Motor Type | 3-Phase |
CFM/Watt @ 0.150-In. SP | 13.1 |
Full Load Amps | 11.0/5.5 |
Frame Material | Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 0.150-In. SP | 14,900 |
Mounting Location | Wall |
Agency Compliance | Motor is UL recognized for USA & Canada. |
CFM/Watt @ 0.000-In. SP | 18.1 |
Motor Insulation | Class B |
Item | Agricultural Exhaust Fan |
Standards | C-UL Listed, UL Listed |
Number of Fans | 1 |
Nameplate Voltage | 115/230V AC |
Maximum Ambient Operating Temperature | 104 Degrees F |
Guard Finish | Zinc Plated |
Thermal Protection | Yes |
Motor Speed | 850 RPM |
For Maximum Wall Thickness | 8 in |
Number of Speeds | 1 |
Discharge Direction | Horizontal |
Full Load Current | 11 A |
Assembled | Assembled |
Blade Material | Steel |
Fan Style | Slant-Wall |
Motor Enclosure Design | Totally Enclosed Air Over (TEAO) |
Includes Dehumidistat | No |
Exhaust Airflow @ 0.100 in SP | 16,500 cfm |
Guard Type | Exhaust |
Speed Controllable | No |
Guard Material | Steel |
Exhaust Airflow @ 0.000 in SP | 19,100 cfm |
For Minimum Wall Thickness | 6 in |
Housing Material | Steel |
Housing Finish | Galvanized |
Motor Horsepower | 1 hp |
Ventilation Type | Exhaust |
Noise Level @ 0.000 in SP @ 5 ft | 37 sones |
Wattage | 1,130 W |
Mounting Orientation | Vertical |
Maximum Noise Level | 37 sones |
Maximum Airflow | 19,100 cfm |
Electrical Connection | Hardwired |
Frequency | 60 Hz |
Drive Type | Direct Drive |
Includes Motor | Yes |
Noise Level @ 0.100 in SP @ 5 ft | 35 sones |
Number of Shutters | 1 |
Description
Agricultural Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 19,100 cfm, For Cut-Out Height 55 1/2 in, For Cut-Out Width 52 7/8 in, For Maximum Wall Thickness 8 in, For Minimum Wall Thickness 6 in, Frame Finish Galvanized, Frame Material Steel, Guard Finish Zinc Plated, Guard Material Steel, Guard Type Exhaust, Housing Material Steel, Housing Finish Galvanized, Includes Mesh Screen, Includes Dehumidistat No
Explore More Products
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHA6
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V 7M8D0
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V 7M8C6
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V 7M8D4
- DAYTON Std Duty Fan, 18,408 cfm, 208-230/460V 7AD44
- DAYTON Med Duty Fan, 38,697 cfm, 208-230/460V 7M873
- DAYTON Med Duty Fan, 44,302 cfm, 208-230/460V 7M874
- DAYTON Med Duty Fan, 28,101 cfm, 115/230V 7M821
- DAYTON Med Duty Fan, 25,839 cfm, 115/208-230V 7M834
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V 7M817
- Dayton Belt Driven Exhaust Fans