Dayton
Blower, 22 5/8 In
Mfr # 7C266
Zoro # G1840431
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,580.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 22 5/8 in
- Voltage 230/460
- Motor HP 15 hp
- Dimension S (In.) 33 7/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7C266
-
Zoro #
G1840431
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 22 5/8 in |
Dimension S (In.) | 33 7/8 in |
Dimension V (In.) | 9/16 in |
Dimension N (In.) | 8 3/8 in |
Housing Width (In.) | 10 1/2 in |
Dimension Q (In.) | 13 1/8 in |
Housing Height (In.) | 35 1/8 in |
Dimension M (In.) | 31 in |
Dimension X (In.) | 22 11/16 in |
Dimension P (In.) | 13 1/4 in |
Shaft Dia. (In.) | 1 11/16 in |
Dimension K (In.) | 17 9/16 in |
Dimension R (In.) | 19 1/2 in |
Dimension J (In.) | 6 7/16 in |
Discharge Width (In.) | 10 1/2 in |
Discharge Height (In.) | 13 in |
Dimension G (In.) | 13 7/8 in |
Dimension E (In.) | 17 in |
Dimension L (In.) | 15 7/8 in |
Dimension F (In.) | 19 3/4 in |
Wheel Width (In.) | 8 5/16 in |
Dimension H (In.) | 15 5/8 in |
Dimension D (In.) | 10 1/2 in |
Inlet Dia. (In.) | 13 1/4 in |
Housing Length (In.) | 33 7/16 in |
Dimension A (In.) | 21 5/8 in |
Dimension B (In.) | 1 3/8 in |
Dimension C (In.) | 13 in |
Dimension T (In.) | 27 3/4 in |
Wheel Width | 8 1/4 in |
Housing Width | 10 1/2 in |
Inlet Diameter | 13 1/4 in |
Wheel Diameter | 22 5/8 in |
Overall Height | 35 1/8 in |
Outlet Size (H x W) | 13 in x 10 1/2 in |
Overall Width | 32 1/2 in |
Housing Depth | 33 7/16 in |
Shaft Diameter | 1 11/16 in |
Outlet Height | 13 in |
Housing Height | 35 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Diameter | Not Applicable |
Flange Size | Not Applicable |
Overall Depth | 33 7/16 in |
Outlet Width | 10 1/2 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 15 hp |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Wheel Material | Steel |
Hz | 60 |
Full Load Amps | 38.0/19.0 |
Motor Insulation | Class F |
Motor Enclosure | Open Dripproof |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 10.00-In. SP | 2315 |
Blower RPM | 1,880 RPM |
Stock No. | 3C108 |
CFM @ 9.000-In. SP | 3270 |
Rotation | CW |
dBA @ 5 Feet | 85 dBA |
Motor RPM | 1,770 RPM |
Phase | 3 |
Housing Finish | Gray Baked Polyester Epoxy |
Motor Type | Three Phase |
Housing Material | Steel |
Bearing Type | Ball |
Motor Frame | 254T |
CFM @ 6.000-In. SP | 4810 |
Includes | 3C108, 3X638, 4GZC4, 802B, 862B, SK11116, SK158 |
CFM @ 4.000-In. SP | 5750 |
CFM @ 5.000-In. SP | 5270 |
CFM @ 7.000-In. SP | 4360 |
CFM @ 8.000-In. SP | 3855 |
Airflow @ 2.500 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Maximum Static Pressure | 10 in wc |
Discharge Position | Bottom Horizontal |
Motor Enclosure Design_Sub | Open Dripproof Motor |
Market | Industrial |
Current | 36.4/18.2 A |
Maximum Fan Speed | 1,880 RPM |
Motor Insulation Class | F |
Airflow @ 1.000 in SP | Not Rated |
Airflow @ 8.000 in SP | 3,855 cfm |
Airflow @ 7.000 in SP | 4,360 cfm |
Airflow @ 6.000 in SP | 4,810 cfm |
Housing Material Finish | Baked Enamel |
Flange Type | Non-Flanged |
Motor Enclosure Design | Open Dripproof (ODP) |
Includes Drive Package | Yes |
Airflow @ 10.00 in SP | 2,315 cfm |
Outlet Shape | Rectangular |
Assembly | Unassembled |
Airflow @ 12.00 in SP | Not Applicable |
Housing Color | Gray |
Frequency | 60 Hz |
Airflow @ 9.000 in SP Range | 2000 to 4999 cfm |
Wheel Type | Radial |
Motor Speed | 1,770 RPM |
Nameplate Voltage | 230/460V AC |
Features | CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers |
Sound Level | 85 dBA @ 5 ft |
Maximum Inlet Air Temperature | 250 Degrees F |
Nominal Voltage | 230/460V AC |
Drive Type | Belt Drive |
Airflow @ 9.000 in SP | 3,270 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Includes Motor | Yes |
Motor Horsepower | 15 hp |
Number of Speeds | 1 |
For Air Type | Dirty and Dusty |
Airflow @ 4.000 in SP | 5,750 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Standards | CE Compliant, CSA Certified, UL Listed |
Airflow @ 5.000 in SP range | 5000 to 10000 cfm |
Motor Duty Class | Continuous |
Airflow @ 5.000 in SP | 5,270 cfm |
Motor Frame Designation | 254T |
Number of Inlets | 1 |
Airflow @ 11.00 in SP | Not Applicable |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 22 5/8 in, Airflow @ 1.000 in SP Not Rated, Airflow @ 2.500 in SP Not Applicable, Airflow @ 4.000 in SP 5,750 cfm, Airflow @ 5.000 in SP 5,270 cfm, Airflow @ 6.000 in SP 4,810 cfm, Airflow @ 7.000 in SP 4,360 cfm, Airflow @ 8.000 in SP 3,855 cfm, Airflow @ 9.000 in SP 3,270 cfm, Airflow @ 10.00 in SP 2,315 cfm, Airflow @ 11.00 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 12 1/4 In 7C281
- DAYTON Blower, 22 5/8 In 7C344
- DAYTON Blower, 19 1/8 In 7C260
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 230 V 7AV37
- DAYTON Blower, w/ Dr Pkg, 13 1/2 Dia, 208-230/460V 7AV35
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH53
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH67
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH92
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH87
- DAYTON Blower, 15 5/8 In 7C249
- DAYTON Blower, 12 1/4 In 7C280
- Dayton High Pressure Radial Blade Blowers