Dickson
Chart, 8 In, 0 to 500, 24 Hr, PK60
Mfr # C428
Zoro # G1840535
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 500 Degrees F/C
- Recording Time (Day) 1
- For Use With 1APA7-1APA9, 1APB1, and 1NFJ6
Explore More Products
- DICKSON Chart, 8 In, -20 to +20 F/C, 7 Day, PK60 C448
- DICKSON Chart, 8 In, Range 0 to 10, 7 Day, PK60 C498
- DICKSON Chart, 4 In, Range 0 to 200, 5 Hour, PK60 C031
- DICKSON Chart, 8 In, 0 to 2000, 7 Day, PK60 C444
- DICKSON Chart, 4 In, -20 to 120F, 24 Hr, PK60 C015
- DICKSON Chart, 6 In, Range 0 to 300, 7 Day, PK60 C603
- DICKSON Chart, 3 In, 10 to 35 C, 24 Hour, PK60 C313
- DICKSON Chart, 8 In, Range 0 to 10, 1 Day, PK60 C420
- DICKSON Chart, 8 In, -20 to +20 F/C, 1 Day, PK60 C445
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 BN 24001660-011
- DICKSON Chart, 8 In, -20 to +120, 24 Hr, PK60 C415
- Dickson Circular Charts