Kipp
Wing Grip D=M10 A=75, H=35, 6, Form: K, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Black
Mfr # K0274.210
Zoro # G1840596
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Diameter 21mm
- Finish Matte
- Height 35.6mm
- Knob Type Wing Grip
Explore More Products
- KIPP Knurled Nut D=M10 D1=35 H=19 Plastic, Comp:Brass K0138.10
- KIPP Wing Grip, Mini, D=M06X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.006X25
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow K0155.2A17
- KIPP Adjustable Handle, Size: 5 M16X35 Zinc, Silver Metallic, Comp: Steel K0116.5163X35
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X20, D1= 32, External Thread, Steel, Black Plastic, Cap Gray K0155.4A35X20
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel K0122.4A53
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.4A42X40
- KIPP Adjustable Handle, Size: 0 10-24, Zinc Black Satin, Comp: Stainless Steel K0123.0A01
- KIPP Knurled Knob Size:2, D1=50 D=M08X60, , Form:L, Plastic Black Ral7021, Comp:Stainless, Cap:Orange Ral K0261.52081X60
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic 1550AG
- S & W MANUFACTURING Alum Ball Knob, 1/4-28", 1" dia. ABK-036
- Kipp Hand Knobs and Wheels