Shop Alternate Products
This Product is Discontinued
Thogus
3/8" x 5/16" Barbed Reducer Connector PK 10 (Discontinued)
Mfr # TRC8065/PPN-10-G
Zoro # G1841454
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Barb Size 3/8 in x 5/16 in
- Fitting Connection Type Barbed
- Max. Pressure 150 psi