Tmi
Industrial Strip Door, Ribbed, 10ftHx8ftW
Mfr # 999-00034
Zoro # G1842391
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Includes Save-T Loc(R) Universal Mounting Hardware and Safety Orange End Strips
- Strip Texture Ribbed
- Opening Height 10 ft
- Opening Width 8 ft
Explore More Products
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC 999-00117
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW 999-00026
- TMI Flexible Bulk Roll, Smooth, 12in, Clear 999-00123
- TMI Industrial PVC Strip Door, 7 ft. 3" L 999-00604
- TMI Flexible Bulk Rolls, Low-Temp Smooth 999-00410
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW 999-00503
- TMI Strip Door, 8 ft. Opening Height, Black 999-00805
- TMI Industrial Strip Door, Ribbed, 10ftHx12ftW 999-00534
- TMI Rplcmnt Strip, Anti-Static, 12in, Clear, PK5 999-00566
- TMI 12 x 10' Scratch Resistant Ribbed Clear Strip for Strip Curtains 000-786CP18
- TMI Rip-A-Strip Replacement Strips, 8" W 999-00744
- Tmi Dock Gates & Doors