Diversi-Plast
Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity
Mfr # 39821
Zoro # G1842434
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Load Capacity 50 lb
- Material Polyethylene
- Overall Length 23 in
- Overall Height 16 in
Explore More Products
- DIVERSI-PLAST Nesting Container, Black, Plastic, 23 in L, 15 in W, 12 in H, 0.4 cu ft Volume Capacity 39804L
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity 39809
- DIVERSI-PLAST Nesting Container, Black, Plastic, 30 in L, 19 in W, 12 in H, 3.87 cu ft Volume Capacity 39834L
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 18 in L, 13 in W, 6 1/8 in H, 0.58 cu ft Volume Capacity 39810
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 30 in L, 19 in W, 12 in H, 3 cu ft Volume Capacity, 3 PK 39826
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity 39817
- DIVERSI-PLAST Nesting Container, Red, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity 39818
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity, 3 PK 39812
- DIVERSI-PLAST Nesting Container, Black, Plastic, 18 in L, 13 in W, 6 in H, 0.26 cu ft Volume Capacity 39830L
- QUANTUM STORAGE SYSTEMS Divider Box, Red, 22 1/2 in L, 17 1/2 in W, 6 in H K-DG93060RD-1
- PARTNERS BRAND Stack and Nest Container, Gray, Plastic, 3 PK BINS121
- Diversi-Plast Storage Totes & Containers