Dayton
Motor, PSC, 1/8 HP, 1725 RPM, 115V, 48, TEAO
Mfr # 4YY56
Zoro # G1842531
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CWLE
- Voltage Compatibility 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
- Replacement For 4YC86
- RPM Range 1,701-1,800
- Shaft Length 4 1/2 in
Explore More Products
- DAYTON Motor, PSC, 1/2hp, 1075/4,115, Ring/Std/Hole 7E670
- DAYTON Motor, 1hp, D/D Blower 3LU92
- DAYTON Motor, PSC, 1/8 HP, 1550 RPM, 115V, 42Y, OAO 4YU34
- DAYTON Motor, 1/4hp, D/D Blower 4M096
- DAYTON Motor, PSC, 1/6 HP, 1650 RPM, 115V, 48Y, OAO 4HZ60
- DAYTON Motor, PSC, 1 HP, 1075/4,208-230v, Ring/Stud 7E681
- DAYTON Direct Drive Blower Motor, 115V, 1/3 HP GGS_47821
- DAYTON Motor, PSC, 1/3hp, 1625/3,115, Ring/Std/Hole 7E663
- DAYTON Motor, PSC, 3/4hp, 1625/3,115, Ring/Std/Hole 7E673
- RHEEM Motor 208/230V Ccw Fan 1/3hp 51-100998-19
- A.O. SMITH Blower 48Y 1Ph 1/2HP 1075RPM 1/2In 208-230V-AC AC Motor 4KA37
- Dayton Permanent Split Capacitor Blower Motors