Porter-Cable
6-Gallon Oil-Free Pancake Compressor
Mfr # C2002
Zoro # G1842574
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 6 gal.
- Voltage 120v
- Max. Pressure 150 psi
- HP 0.8
- Tank Type Pancake
Replacement Parts
Explore More Products
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 30 gal PXCMLC1683066
- PORTER-CABLE Electric Compressor, Prtable, 1.6HP, 20 gal PXCMPC1682066
- PORTER-CABLE 18 GA Brad Nailer Combo Kit PCFP12236
- PORTER-CABLE 6-Gallon Oil-Free Pancake Compressor Kit C2002-WK
- PORTER-CABLE 1.6 RHP 30 Gallon ASME Vertical Portable V-Twin Cast Iron Pump Compressor PXCMLC16830A66
- PORTER-CABLE Electric No-Oil Compressor, Portabl, 1.5HP PXCMF220VW
- WOOD INDUSTRIES Eagle P4125H1, Portable Electric Air Compressor, 4 HP, 25 Gallon, Horizontal, 12.5 CFM P4125H1
- ROLAIR Air Compressor, 1.5 HP, 115/230V, 135 psi 5715K17
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor DXCMLA1983012
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi 2MLW4
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank 1HAB-11T-M100X
- Porter-Cable Air Compressors