Madison
SPST Tank Liquid Level Switch Selectable 240VAC 300 psi
Mfr # MS5010
Zoro # G1842732
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 300 psi
- Switch Function Selectable
- Electrical Connections 22 ga PTFE Coated 24 in Leads
- Stem Length 2.96 in
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi M5602-7808-6
- MADISON SPST Liquid Level Switch Selectable 240VAC 85 psi MSB5600
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 200 psi M5605
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi M9000-ULL-NC
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8705
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M9705
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-PBT-ULL-NO
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC M4169-3
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- DWYER INSTRUMENTS Float Level Switch, Level Sw WWp Conduitbox L8-WP
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm F261MAH-V01C
- Madison Level Switches