Shop Alternate Products
This Product is Discontinued
Dayton
Arbor Spacer, 5/8 ID, 0.118-0.236 In T (Discontinued)
Mfr # 1LNE6
Zoro # G1842845
This Product is Discontinued
Key Features
- Thickness (In.) 0.118 to 0.236
- Thickness Tolerance +/-0.0001"
- Thickness (mm) 3 to 6
- Keyway Width 3.344"
- Rockwell Hardness +/-0.0001"