Zoro Select
Rod, Aluminum, 2011, 1 3/4 In Dia x 6 Ft L
Mfr # 2EYE4
Zoro # G1843012
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Aluminum
- Alloy Type 2011
- Finish Unpolished
- Temper T351
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 1082_72_0
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L 61R.625-72
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L 17949_12_0
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 6 Ft L 61R1.625-72
- ZORO SELECT Rod, Aluminum, 6061, 1 1/2 In Dia x 1 Ft L 61R1.5-12
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L 18006_72_0
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L 15294_72_0
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L 15943_24_0
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L 20302_72_0
- ZORO SELECT Aluminum Round Bar, 24 in Overall L 17821_24_0
- ZORO SELECT Aluminum Round Bar, 36 in Overall L 17821_36_0
- Zoro Select Aluminum Rods