Shop Alternate Products
This Product is Discontinued
Zoro Select
Thread Repair Kit, 1/4-20, 23 Pcs, w/Tool (Discontinued)
Mfr # 4AXY1
Zoro # G1843536
This Product is Discontinued
Key Features
- Thread Type UNC
- Number of pieces 23
- Material Carbon Steel
- Size 1/4-20
- Number of Pieces 23