Honeywell North
Coat Apron, Silver, 56 In. L
Mfr # SSCA/L
Zoro # G1844017
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material EVOH, Polyethylene
- Length 56 in
- Width 54 in
- Size L
Explore More Products
- HONEYWELL NORTH Coat Apron, Silver, 60 In. L SSCA/XL
- HONEYWELL NORTH SilverShield Protective Apron SSA
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L SSCA/M
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L SSCA/S
- HONEYWELL NORTH SILVER SHIELD, 2.7 MIL POLYETHYLENE/EVOH, 45 IN L X 35 IN W, RESISTS: CHEMICAL SSA
- HEXARMOR Bib Apron, Gray/Black, 30 In. L, 24 In. W AP322
- FAME FABRICS Apron, Criss Cross, F57, Black 18940
- ANSELL Bib Apron, Blue, 47 In. L, Vinyl 56-007
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Black Pinstripe 83332
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, Purple 82750
- BLACKSTONE Cotton Apron 3047
- Honeywell North Aprons