Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver Set, Slotted/Phillips, 12 Pc (Discontinued)
Mfr # 1CLF8
Zoro # G1844166
This Product is Discontinued
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips/Torx(R)
- Tip Size 1/8", 3/16", 1/4", 5/16", #0, #1, #2 x 4", #2 x 1-1/2", Torx(R) T15 x 3", T20 x 4"
- Handle Material Acetate
- Handle Design Ergonomic