Viega
Viega ProPress tee, 1-1/4" x 1-1/4" x 1"
Mfr # 77447
Zoro # G1844227
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1-1/4 in x 1-1/4 in x 1 in
- Pipe Size - Pipe Fitting 1-1/4 in x 1-1/4 in x 1 in
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 1" x 1" 77057
- VIEGA Viega MegaPress adapter, 1" x 1" 90270
- VIEGA Viega MegaPress XL flange, 2-1/2" 26775
- VIEGA Viega MegaPress extended coupling No stop, 2" x 2" 25095
- VIEGA Reducer 28815
- VIEGA ProPress Tee 1 1/4 X 1/2 X 1 1/4 22253
- VIEGA MegaPressG Tee 2 in. x 2 in. x 2 in. Carbon Steel 25326
- VIEGA Tee 98450
- VIEGA Elbow 90 deg. 90505
- VIEGA Viega ProPress XL cap, 3" 20843
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" 25016
- Viega Press-Fit Tube Fittings