Wera
Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short
Mfr # 05022701001
Zoro # G1845024
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 4 in
- Handle Material Stainless Steel
Explore More Products
- WERA Metric Plain Ball Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short 05022704001
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short 05022705001
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short 05022706001
- WERA SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short 05022714001
- WERA Plain L Key, 4 mm Tip Size, 6 in Long, 3 in Short 05022608001
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short 05022712001
- WERA Long Ballpoint Hex Key, 4mm x 140mm, PK10 05027105001
- WERA Long Ballpoint Hex Key, 2mm x 100mm, PK10 05027102001
- WERA Metric Cushion Grip L Key, 1.5mm Tip Size 05022500002
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short 0254-51
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/16" Tip Size 3710
- Wera Wrenches