Dayton
Drum Lifter, 1 Drum, 30 or 55 gal, 1000 lb
Mfr # 21VG56
Zoro # G1845201
$965.57
26% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$712.99
Key Features
- Overall Height 32 1/2 in
- Overall Length 43 1/4 in
- Overall Width 28 in
- Material Welded Steel
- Color Red
Replacement Parts
Explore More Products
- DAYTON Drum Grab, 1000 lb 29PH19
- DAYTON Drum Lifter, Double Chime Jaw, 4000 lb 29PH17
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb 21VG47
- DAYTON Drum Grab, 2000 lb 29PH21
- DAYTON Drum Grab, 3200 lb 29PH22
- DAYTON Drum Lifter, Single Chime Jaw, 1500 lb 29PH23
- DAYTON Drum Grab, 1600 lb 29PH20
- CALDWELL Drum Grab, 2000 lb Cap, for Closed Drums 150-1
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H DRM418
- MORSE Morse® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation 400A-96-125
- MORSE Morse® Model 86 Below-Hook Drum Lifter - No Tilt - 1000 Lb. Cap. 86
- Dayton Drum Lifting Trucks & Dispensers