Dayton
NC Mechanical Float Switch 115 VAC
Mfr # 3BY74
Zoro # G1845313
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Float Dia. (In.) 2-5/8
- Amps 10 A
- Float Switch Contact Form Normally Closed
- Pumping Range Min./Max. 7 to 28
Explore More Products
- DAYTON NO Mercury Float Switch 115/230VAC 3BY79
- DAYTON NO Mechanical Float Switch 115VAC 15 psi 10A169
- DAYTON Float Switch 115503-GIS
- DAYTON NO Mechanical Float Switch 115VAC 3BY81
- DAYTON NO Mechanical Float Switch 115VAC 3BY82
- DAYTON Pedestal Sump Pump Switch 125/250VAC 4KU68
- DAYTON NO Mechanical Float Switch 115VAC 6PNV4
- DAYTON 1" FNPT DPST Flow Protector 230VAC 1DGZ8
- DAYTON Float Switch 118844-GIS
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug 32010251S
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC 30AMDWOP
- Dayton Level Switches