Southwire
Thermostat Cable, 250ft, 0.16 Diameter, CL2
Mfr # 552060407
Zoro # G1845356
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Nonplenum
- Number of Conductors 6
- Wire Size 20 AWG
- Jacket Color Brown
- Length 250 ft
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, White, Gauge 18 553060401
- SOUTHWIRE Thermostat Cable, 250ft, 0.18 Diameter, CL2 553060407
- SOUTHWIRE Thermostat Cable, 500ft, .14 Dia, 150V, CL2 553030501
- SOUTHWIRE Thermostat Wire, 500ft, Gauge 18/2, CL2P 555020523
- SOUTHWIRE Thermostat Cable, 500ft, 0.14 Diameter, CL2 553030507
- SOUTHWIRE Thermostat Cable, 250ft, 60 Max Temp, CL2 552080407
- SOUTHWIRE Southwire 553056607 Thermostat Wire, 250 ft L, 18 AWG, PVC Sheath, Brown Sheath 553056607
- SOUTHWIRE 250' 20/7Brn Therm Wire 55207-04-07
- SOUTHWIRE Thermostat Wire, 500 ft, Gauge 18/3, CL2P 555030523
- SOUTHWIRE Thermostat Wire, 250 ft, Gauge 18/8, CL2P 555080423
- SOUTHWIRE Thermostat Cable, 500ft, Gauge 18,150V 553020501
- Southwire Thermostat Cable