Saf-T-Fence
Wire Partition Panel, 16 In x 58 In
Mfr # SAF-1658
Zoro # G1845466
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels
- Material Steel
- Overall Height 58 in
- Overall Width 16 in
- Gauge 10 ga Wire, 14 ga C Channel
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 19 In x 82 In SAF-1982
- SAF-T-FENCE Wire Partition Panel, 22 In x 58 In SAF-2258
- SAF-T-FENCE Wire Partition Panel, 34 In x 58 In SAF-3458
- SAF-T-FENCE Wire Partition Panel, 46 In x 82 In SAF-4682
- SAF-T-FENCE Wire Partition Panel, 58 In x 82 In SAF-5882
- SAF-T-FENCE Wire Partition Panel, 16 In x 82 In SAF-1682
- SAF-T-FENCE Wire Partition Panel, 10 In x 58 In SAF-1058
- SAF-T-FENCE Wire Partition Panel, 28 In x 58 In SAF-2858
- SAF-T-FENCE Safety Interlock, 5-1/4 x 7 x 8 ft. SAF-INT1
- RAPIDWIRE Welded Partition Cage, 10ft. 4inD, 2 Sided 81082W
- HUSKY RACK & WIRE Swing Door V220308-094
- Saf-T-Fence Wire Rooms and Partitions