Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 10 PK
Mfr # BHS7X05060-010P1
Zoro # G1846214
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 60 mm
- Screw Head Type Button
- Drive Type Hex
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M07150.060.0050
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 5 PK U51050.062.0250
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 10 PK LHS4X05045-010P1
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK U07001.013.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK U07415.037.0100
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07150.019.0062
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-7/8 in Length ZPS60138C20
- ZORO SELECT Flat 100 Degree Head Socket Screw ZHF602M3X10-BX
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Anodized PEEK, 1 in Length, 10 PK PK1420-11SHC-01
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK FHSIA0500075USA-050BX
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/8 in Length, 100 PK 984268-100
- Zoro Select Socket Head Cap Screws