- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 1/2 in Socket Flat Head Screw, Plain Steel, 2 in Length, 50 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2 in Socket Flat Head Screw, Plain Steel, 2 in Length, 50 PK (Discontinued)
Mfr # 211299-PG
Zoro # G1846573
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2 in
- Screw Length 2 in
- Drive Type Socket
- Drive Size 5/16 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
211299-PG
-
Zoro #
G1846573
- UPC # 082893290003
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2 in |
Screw Length | 2 in |
Drive Size | 5/16 in |
Head Height | 0.5 in |
Thread Length | 2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 2 in |
Head Diameter | 0.75 in |
Minimum Thread Length | 2 in |
Flange Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Fastener Length | 2 in |
Vent Hole Diameter | Not Applicable |
Details
System of Measurement | Inch |
Drive Type | Socket |
Material | Steel |
Finish | Plain |
Item | Socket Flat Head Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Temp. Range | -65 Degrees F to 300 Degrees F |
Class | 3A |
Fastener Thread Type | UNC (Coarse) |
Head Angle (Deg.) | 82 Degrees |
Rockwell Hardness | C36 to C43 |
Thread Type | Coarse |
Material Type | Steel |
Head Shape | Round |
Finish Type | Plain |
Tensile Strength | 180,000 psi |
Thread Pitch | Not Applicable |
Minimum Temperature | -65 Degrees F |
Head Type | Flat |
Flange Thickness | Not Applicable |
Maximum Temperature | 300 Degrees F |
Thread Fit | 3A |
Special Features | Not Applicable |
Countersink Angle | 82 Degrees |
Material Quality Standards | ASTM A835 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable