Tennsco
Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Gray
Mfr # STK-121572-1 GRAY
Zoro # G1846853
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Configuration (1) Tier, (1) Wide
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 78 in
- Opening Width 12 in
Replacement Parts
Explore More Products
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray DTS-121836-AMG
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray STS-151872-3MG
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand DTS-151836-3 SAND
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Sand STS-121872-CSD
- TENNSCO 36 W, 72 H, Putty 7218-CPY
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 78 in H, (3) Tier, (3) Wide, Medium Gray TTS-121224-3MG
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Sand DTK-151836-3SD
- TENNSCO Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Gray CSL-121572-1 MED GRE
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 72 in H, (1) Wide, (2) Openings, Medium Gray DTS-121236-AMG
- TENNSCO 30 W, 72 H, Black 7215-BLK
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled 652141GY
- Tennsco Wardrobe Lockers