Zoro Select
Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 10 PK
Mfr # WWG-30026
Zoro # G1847194
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 3/8 in
- Material Steel
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK WWG-30025
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK WWG-30027
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 3/4 in L, 3/8 in Sq, 10 PK WWG-35257
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 2 in L, 1/2 in Sq, 5 PK WWG-37010
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 3/16 in Sq, 10 PK WWG-35237
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 5/8 in Sq WWG-0625-3000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 7/16 in Sq WWG-0437-4000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK WWG-35253
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 6 in L, 2 in Sq WWG-1000-6000GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, 3 in L, 1/2 in Sq, 2 PK 34287
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 3/8 in Sq WWG-0375-2000GB
- Zoro Select Machine Keys