Shop Alternate Products
This Product is Discontinued
Zoro Select
Spacer, No. 12 Screw Size, - Nylon, 5/16 in Overall Lg, 10 PK (Discontinued)
Mfr # 13SP221B
Zoro # G1848043
This Product is Discontinued
Key Features
- For Screw Size No. 12
- Overall Length 5/16 in
- Overall Length Tolerance +/-0.005 in
- Material Nylon
- Spacer Material Nylon