Zoro Select

Flat, Copper, 110, 3/16x1 In, 1 Ft L


$21.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Copper
  • Alloy Type 110
  • Thickness 0.19 in
  • Width 1 in
  • Length 1 ft
See all product information