Shop Alternate Products
This Product is Discontinued
Westward
1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points (Discontinued)
Mfr # 5MT64
Zoro # G1848253
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 31/32 in