Icm
Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC
Mfr # ACH45
Zoro # G1848725
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18/30VAC
- Control Range Fixed 45 Degrees F
- System Switching No
- Height 2"
- Width 3/8"
Explore More Products
- ICM Managed Property Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 2 C, Hardwired, 24VAC MP5211
- ICM Garage Thermostat, 1 H None C, Hardwired, 18/30VAC FS40
- ICM Non-Programmable Thermostat, 1 H 1 C, Dual, 18/30VAC SC2010L
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH75
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH65
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC ACH70
- ICM Managed Property Thermostat, 2 H 2 C, Hardwired, 24VAC MP4211
- ICM Managed Property Thermostat, 3 H 2 C, Hardwired, 24VAC MP2211L
- ICM Programmable Thermostat, 7, 5-2, or 5-1-1 Day Programs, 2 H 1 C, Hardwired, 24VAC I2010WH
- WHITE-RODGERS 1F72-151 24V Multi-Stage Heat 1F72-151
- WHITE-RODGERS 1F79-111 24V Multi-Stage Heat 1F79-111
- Icm Thermostats