Zoro Select
Coat and Garment Hook
Mfr # 4JG64
Zoro # G1849242
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Screw Mount
- Number of Hooks 2
- Material Aluminum
- Hook Finish Satin Chrome
- Hook Height 2 3/4 in
Explore More Products
- ZORO SELECT Coat and Garment Hook, 12 Ends, Black 1HFL1
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass 1XNE1
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum 1HFL7
- ZORO SELECT Hat & Coat Hook, 2 Hook, 2In D, Satin 4WMK9
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In 4JH12
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel 1XNF5
- ZORO SELECT Hook, Coat/Hat, Chrome 4JG65
- ZORO SELECT Heavy Duty Coat Hook, Nickel 1XNG1
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In 4JH10
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish 572B15
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set ANKY0324RBG
- Zoro Select Coat Hooks