Square D
Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts
Mfr # 8536SCG3V02S
Zoro # G1851123
$500.97
12% off
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating 1
- Auxiliary Contact Form No Auxiliary Contacts
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type NEMA
- Action Nonreversing
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts 8536SCG3V08
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts 8536SCG3V06
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SCG3V03
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8736SAO16V02S
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts 8536SEA1V03
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles 8536SAO12V03
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts 8536SCG2V02
- SQUARE D Reversing Starter 600Vac 27A Nema, Not Rated NEMA Rating, 110/120V AC, 3 Poles 8736SCO7V02S
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles 8536SGO1V02S
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8536SDG1V02S
- SIEMENS Manual Motor Starter, 1 NEMA Rating, 2 Poles SMFFG2P
- Square D Motor Controls