Speedaire
Air Cylinder, 1 1/4 in Bore, 1/2 in Stroke, Round Body Double Acting
Mfr # NCDMC125-0050
Zoro # G1851245
$95.17
9% off
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.44 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 5MMH2
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 9 in Stroke, Round Body Double Acting NCDMC106-0900
- SPEEDAIRE Air Cylinder, 4 in Bore, 18 in Stroke, NFPA Double Acting 5VLP5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 16 in Stroke, Round Body Double Acting 5VMP0
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting 5VMX3
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting NCDMB200-1000
- SPEEDAIRE Air Cylinder, 4 in Bore, 30 in Stroke, NFPA Double Acting 5UZX1
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting 5VLF2
- SPEEDAIRE Air Cylinder, 2 in Bore, 13 in Stroke, Round Body Double Acting 5VMT4
- FESTO Spindle Axis ELGC-BS-KF-45-200-10P ELGC-BS-KF-45-200-10P
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 4 in Stroke, NFPA Double Acting 4MU45
- Speedaire Air Cylinders