Shop Alternate Products
This Product is Discontinued
Saunders
8-1/2" x 14", Light Brown (Discontinued)
Mfr # 05725
Zoro # G1851306
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 14 in
- Clip Capacity 1 in
- Color Light Brown
- Width 8 7/8 in
- Height 18 in