Tsubaki

Chain Link, Single Strand, #160


$32.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type Standard Riveted
  • Industry Chain Size 160
  • Chain Link Material Carbon Steel
  • Industry Chain Pitch 2 in
  • Number of Strands 1
See all product information