Zoro Select
M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK
Mfr # M51040.040.0010
Zoro # G1852706
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M4-0.70
- Screw Head Type Low
- Drive Type Hex
- Drive Size 2-1/2 mm
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51040.040.0016
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M51040.040.0020
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK M51040.040.0008
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK M07400.060.0070
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 25 PK M16C35KCS
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 100 PK M07160.060.0065
- ZORO SELECT Button Head Socket Screw ZSB55002C02
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4-3/4 in Length ZPS44012C64
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07150.100.0012
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1/4 in Length 0017006
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK U07230.019.0175
- Zoro Select Socket Head Cap Screws