Westward

Straight Flute Hand Tap, Bottoming, 4


$10.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M8-1.25
  • Shank Dia. 8.10mm
  • Tap Material High Speed Steel
  • Tap Chamfer Bottoming
  • Tap Size M8
See all product information