Hi-Tech Duravent
Ducting Hose, 2-1/2 In. ID, 50 ft. L, PVC
Mfr # 0354-0250-0001
Zoro # G1853625
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Grey
- Temp. Range -20 Degrees to 150 Degrees F
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 4"x25ft. 2033-0400-2025
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Rubber 2001-0300-3025
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. 2001-1200-1025
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly 1104-0400-0001
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, PVC 0656-0800-0001
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC 0390-0400-0001
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. 0214-0300-0002
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. 2031-1200-2025
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. 0214-0500-0002
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. 2001-0350-1025
- FLEXAUST CO Ducting Hose, 12 ft L, Black 2900750012
- Hi-Tech Duravent Ducting, Venting & Accessories