Zoro Select
1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNH05
Zoro # G1853765
$9.16
24% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T6BNI11
- ZORO SELECT 1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T6BND06
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 T6BNF08
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNB22
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 T6BNI09
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" T6BNA03
- ZORO SELECT 1/8" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T4WNA5
- ZORO SELECT 1/8" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNA4
- ZORO SELECT 1/8" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNA23
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80 E4PPC10SL
- ZORO SELECT 1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 T6WND5
- Zoro Select Stainless Steel Pipes