Lumapro
80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage
Mfr # 2YKR7
Zoro # G1854194
$170.65
8% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Voltage 120VAC
- Tension Method None
- Retractable Cord Length 80 ft
- Wire Size 14 AWG
Explore More Products
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets 11A562
- LUMAPRO 50 ft. 18/2 Extension Cord Reel with Hand Lamp No Receptacle Amps 436G99
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage 2YKR5
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow 436G97
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets 6YF66
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 443P49
- LUMAPRO 20 ft. 14/3 Extension Cord Reel 15 Amps 2 Outlets 120VAC Voltage 1TGL4
- HUBBELL WIRING DEVICE-KELLEMS 40 ft. 12/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage HBLC40123TT
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 HBLI40104
- LUMAPRO 100 ft. 12/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage 22M975
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage EZ-PC13-5012-A
- Lumapro Cord Reels