- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- Vector Motors
- /
- Vector Motor, 1 HP, 3 ft.-lb., 230V
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Vector Motor, 1 HP, 3 ft.-lb., 230V (Discontinued)
Mfr # 056H17F2013
Zoro # G1854590
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- HP 1
- Torque 3 ft-lb
- Nameplate RPM 1,725
- Speed Range 1,000:1
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
056H17F2013
-
Zoro #
G1854590
- Country of Origin Mexico
- Category Vector Motors
Dimensions
Overall Length | 12 7/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Length Less Shaft | 10 3/8 in |
Details
Item | Vector Motor |
Motor Design | 3-Phase |
HP | 1 |
Torque | 3 ft-lb |
Nameplate RPM | 1,725 |
Speed Range | 1,000:1 |
Max. Speed | 5,400 RPM |
Frame | 56C |
Voltage | 230V AC |
Motor Thermal Protection | None |
Motor Shaft Design | Keyed |
Full Load Amps | 3.2 A |
Motor Bearings | Ball |
Encoder Acceptable | No |
Standards | CE, UL Recognized |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | Horizontal |
Finish | Black |
Motor Frame Material | Steel |
Motor Application | Crane |
RPM Range | 1,701-1,800 |
Motor Efficiency Group | Standard Efficient |
Frame Material | Rolled steel |
Duty | Continuous |
Motor Service Factor | 1 |
Base | Rigid |
Ins. Class | H |
Motor Mounting Type | Rigid Base |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Encoder Shaft | None |
Insulation Feature | CR200 Magnet Wire Class H |
Hz | 60 Hz |
Max. Operating Frequency | 120 Hz |
Ambient Temperature | 40 Degrees C |
Phase | Three |
NEMA Design | A |
Nominal Efficiency | 78.5 % |
Usable @ 208V | No |
Duty Cycle | Continuous |
No. of Speeds | 1 |
Usable @ 200V | No |
Conduit Box Location | Exterior |
Weight | 28 lb |
Max. Ambient Temp. | 104 Degrees F |
Conduit Box Position | F3 |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 3.2 A, 56C Frame, Torque 3 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW