Harrington
Low Headroom Chain Hoist, 10 ft.Lift
Mfr # NTH050-10
Zoro # G1855071
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,346.99
Key Features
- Load Capacity 10,000 lb
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Explore More Products
- HARRINGTON Manual Chain Hoist, 8 ft.Lift CF005-8
- HARRINGTON Mini Chain Hoist, 1000 lb., 20 ft. Lift CX005-20
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift CX005-5
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. CF050-15
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift CX005-15
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. CF005-15
- HARRINGTON Hoist/Trolley, 8000lb, 10ftLift NTH040-10
- HARRINGTON Handchain Hoist with Safety Hook CB005-10-SL
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift G-NTH005-10
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 10 ft. OZ030-10CHOP
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift OZSS020-10CH
- Harrington Hoists