Zoro Select
Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish
Mfr # Z8960H
Zoro # G1855786
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 2 in
- Minimum Thickness 0.235 in
- Maximum Thickness 0.265 in
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish Z8952H
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Steel, Black Oxide Finish Z8962H
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Black Oxide Finish Z8956H
- ZORO SELECT Square Washer, Fits Bolt Size 1 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8895-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish Z8958SS
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Hot Dipped Galvanized Finish Z8881-HDG
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Galvanized Finish, 2 PK Z8956D
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish Z8958H
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish Z8938-188
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK SQW38
- L.H. DOTTIE Square Washer, Carbon Steel, Electro Galvanized Finish, 100 PK SQW516
- Zoro Select General Washers