Kaba
Mechanical Lock, Satin Brass, 5 Button
Mfr # 9662C100441
Zoro # G1855813
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9600
- Handle Type Knob
- Max. User Codes 1
- Door Thickness 14 to 20 Gauge Metal
- Case Material Cast Metal
Replacement Parts
Explore More Products
- KABA E-Plex E2032 Cylindrical 2-3/8 in. backset 1/2 in. Throw Latch Floating Face Plate Electronic KABA-E2032XSLL-626-41
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D KABA-710426D41
- KABA AUX PBL W/TTURN & DBOLT US26D AUX PUSHBUTTON LOCK W/TTURN 1IN TUBULAR DB W/FLAT FRONT FP 2 3/4 KABA-7102-26D-41
- KABA Electronic Lock, Satin Brass, 12 Button E2031BLL60641
- KABA Simplex 902000026D41 Mechanical Push Button 1" Deadbolt latch, 1 3/8 - 1 1/2" thick, Satin Chr KABA-902000026D41
- KABA KABA: Simplex 9600 Series Pushbutton Cabinet Lock KABA-9662C1026D41
- KABA Push Button Lock, Entry, Key Override 1021-B-05-41
- KABA Mechanical Lock, Satin Chrome, 5 Button 9662C1026D41
- KABA AUX PBL W/TTURN & DLTCH US3 AUX PUSHBUTTON LOCK W/TTURN 1/2IN DLOCK LATCH W/ADJ FP ADJUST 2 3/ KABA-71040341
- ALARM LOCK AlarmLock: NETWORX NARROW STYLE LOCK DIGITAL FOR USE WITH A/R DEADLATCHES DARK BRONZE FINISH ALL-DL1300NW-10B1
- TRILOGY Access Control Keypad, 2000 User Code PDK3000 MS
- Kaba Door Locks and Deadbolts