Shop Alternate Products
This Product is Discontinued
Akro-Mils
Louvered Panel Hook, 1-1/8 in. H, PK6 (Discontinued)
Mfr # LPP6SP
Zoro # G1855911
This Product is Discontinued
Key Features
- Material Steel
- Width 6-3/4"
- Length 2-3/4"
- For Use With Louvered Panels
- Height 1-1/8"