Legris
Male Connector, Tube 8mm, Pipe 3/8In, PK10
Mfr # 3175 08 17
Zoro # G1856005
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 8mm
- Pipe Size - Pipe Fitting 3/8 in
- Max. Pressure 290 psi
- Fittings Sub-Category Adapters
Explore More Products
- LEGRIS Nickel Plated Brass Male Branch Tee, 5/16 in Tube Size 3608 08 13
- LEGRIS Straight Union, 1/8 In OD, 290 PSI, PK10 3106 53 00
- LEGRIS Male Elbow, 10mm OD, PSI 290, PK10 3199 10 17
- LEGRIS Nickel Plated Brass Male Elbow, 90 Degrees, 5/32 in Tube Size 3699 04 52
- LEGRIS Male Run Tee, Thread Size M5 x .08, PK10 3193 04 19
- LEGRIS Male Elbow, Thread Size 10mm, PK10 3199 08 60
- LEGRIS Fractional Push-to-Connect Fitting 3121 60 18
- LEGRIS Nickel Plated Brass Male Connector, 5/32 in Tube Size 3601 04 19
- LEGRIS Fractional Push-to-Connect Fitting 3113 04 20
- TRUESEAL Kynar(R) Tube Stem Adapter, 3/8 in Tube Size FB6TMC4
- TRUESEAL Kynar(R) Union Elbow, 90 Degrees, 1/4 in Tube Size FB4TEU6-HBLK
- Legris Tube Fittings