National Guard
Automatic Door Bottom, 3/8x36In, Aluminum
Mfr # 320S-3
Zoro # G1856522
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Aluminum
- Width 3/8 in
- Drop Bar Material Aluminum
- Projection 7/8 in
Explore More Products
- NATIONAL GUARD Door Bottom, 9 Ft, Black 112N-9
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS 229NSS-3
- NATIONAL GUARD Automatic Door Bottom, 1/2"W x 36"L, Aluminum 420NHMA-3
- NATIONAL GUARD Automatic Door Bottom, 7/16x48In, Aluminum 223NA-4
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum 220NDKB-4
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 76 In 17DKB-76
- NATIONAL GUARD Fire Door Bottom, SS, Powder Coated 9595DKB-48
- NATIONAL GUARD Fire Door Bottom, SS, Powder Coated 9595DKB-42
- NATIONAL GUARD Door Bottom, Heavy Duty, 7/8in., Projection 422N-48
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum 220NA-4
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum 411APKL30
- National Guard Door Accessories