Icom
Two-Way Radio, VHF, Black, 12nHx18inL
Mfr # A220M
Zoro # G1856666
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 20
- License Required Yes
- Radio Type Vehicle-Mounted
- Height 12 in
- FCC Narrow Band Compliant No
Explore More Products
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg F3001 51 RC USA
- ICOM Portable Two Way Radio, ICOM F52D Series F62D 17 USA
- ICOM Portable Two Way Radio, VHF, 6W M73 61 USA
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black V86 12
- ICOM Portable Two Way Radio, ICOM F52D Series F52D 17 USA
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 A16 41 USA
- ICOM Mobile Two Way Radio, VHF Band, Black M330G BLACK
- ICOM Marine Radio, 25W, VHF Marine, 8-1/2in.L M400BB SW
- ICOM Portable Two Way Radio, Analog, VHF Band F1000S 83 USA
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green RQX-111M
- JENSEN Digital AM/FM Dual Alarm Clock Radio with Wood Cabinet JCR-315
- Icom Two Way Radios